Skip to content Skip to navigation menu
Boston GearRF715-60-B5-H

RF715-60-B5-H

700 Series C-Face Coupled Reducer
Item #101853330
  • 1.540" Center Distance
  • 60:1 Ratio
  • 56C Frame
  • C-Face Coupled Input
  • Left & Right Output
  • Universal Worm Position
  • No Lubricant
  • Cast Iron
+ Show More + Show Less
Boston GearRF715-60-B5-H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.540" Center Distance
  • 60:1 Ratio
  • 56C Frame
  • C-Face Coupled Input
  • Left & Right Output

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Use of external guides or supports is strongly recommended for overhead mounting.
Max. Thrust Load @ 1150 rpm 400 lb/in
Input (Shaft or Bore) Size 5/8 in
Max. Overhung Load @ RPM 300 lb/in @ 1150 rpm, 300 lb/in @ 1750 rpm
Housing Material Cast Iron
Input HP @ RPM 0.164 hp @ 1150 rpm, 0.28 hp @ 1750 rpm
Bolt Centers w/ Vertical "J" Base Kit (in) 7.25 x 2.50
Base to Shaft Center Height w/High Vert. Base Kit 4.38 in
Input Configuration C-Face Coupled
Output Torque @ RPM 312 in lb @ 1150 rpm, 399 in lb @ 1750 rpm
Base to Shaft Center Height w/Std. Base Kit 4.06 in
Output (Shaft or Bore) Size 3/4 in
Bolt Centers w/ Vertical Base Kits (in) 6.97 x 4.00
Reduction Type Single Reduction
Family Name RF
Frame 56C
Motor Application General Purpose
Base to Centerline of Output Shaft 1 29/32 in
Bolt Center Length x Bolt Center Width 3 11/16 in x 4 3/16 in
Output Configuration Left & Right Output
Output RPM @ Input RPM 29 rpm @ 1750 rpm
Output RPM @ 1750 rpm Input 29.2 rpm
Base to Centerline of Input Shaft 3 7/16 in
Base to Shaft Center Height w/Low Vert. Base Kit 3 in
HP @ RPM 0.125 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm
Thermal Input Horsepower @ 1750 RPM N/A
Bolt Centers w/ Std. Base Kit (in) 5 1/4 x 4 5/16
Washdown Duty No
Max. Input HP @ 100 rpm 0.022 hp
Fan Cooled No
Box Height 5 3/8 in
Bolt Center 3 11/16" x 4 3/16"
Shaft Assembly Code H
Base to Shaft Center Height w/Vert. "J" Base Kit 3.5 in
Frame Size 56C
Use With 715
Torque Out @ 1150 rpm 312 in lb
Ratio 60:1
Max. Overhung Load @ 1750 rpm 300 lb/in
Bore Code B5
Box Width 5 1/16 in
Torque Out @ 1750 rpm 399 in lb
Lubrication None
Worm Position Universal
Center Distance 1.54 in
Max. Thrust Load @ RPM 400 lb/in @ 1150 rpm, 400 lb/in @ 1750 rpm
Box Length 5 1/8 in
Weight 23.1 LB
EAN or UPC 781711439661
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison