- 1" Center Distance
- 40:1 Ratio
- 42CZ Frame
- C-Face Coupled Input
- Left & Right Output
features
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Use With | 710 |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input (Shaft or Bore) Size | 1/2 in |
| Fan Cooled | No |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Box Length | 3 1/4 in |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Center Distance | 1 in |
| Frame Size | 42CZ |
| Torque Out @ 1150 rpm | 129 in lb |
| Bolt Center | 2 5/8" x 1 11/16" |
| Keyway Size | 1/8 x 1/16 |
| Worm Position | Universal |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Input Configuration | C-Face Coupled |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 151 in lb @ 1750 rpm |
| Motor HP | 0.1667 hp |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | RF |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Frame | 42CZ |
| Lubrication | None |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Motor Application | General Purpose |
| Ratio | 40:1 |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Shaft Assembly Code | H |
| Box Width | 3 11/32 in |
| Bore Code | B4 |
| Washdown Duty | No |
| Reduction Type | Single Reduction |
| Box Height | 3 5/8 in |
| Max. Input HP @ 100 rpm | 0.011 hp |
| Output Configuration | Left & Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Torque Out @ 1750 rpm | 151 in lb |
| Input HP @ RPM | 0.081 hp @ 1150 rpm, 0.17 hp @ 1750 rpm |
| Base to Centerline of Output Shaft | 1 5/16 in |
| Weight | 8.1 LB |
| EAN or UPC | 781711526156 |

