- 1/8" ID x 0.700" OD x 9/16" Long
- Delrin Bushing
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Bore Type | Round Bore |
| Has Flange | No |
| Length | 9/16 in |
| Temperature Range [Max] | 550 °F |
| I.D. | 1/8 in |
| Material | Delrin |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| O.D. | 0.7 in |
| Weight | 0.006 LB |
| EAN or UPC | 781711574928 |

