- 1/2" ID x 1.620" OD x 1" Long
- Nylatron GS Bushing
features
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
- No lubricant required
- Clean neat appearance
- Noncontamination
| Length | 1 in |
| O.D. | 1.62 in |
| Material | Nylatron GS |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| Has Flange | No |
| Groove Type | No Groove |
| Weight | 0.051 LB |
| EAN or UPC | 781711575055 |

