- Size 1511
- 1.35:1 Ratio
- Single, Counter Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Bolt Hole Pattern | 6 in x 6 in |
| Output Relation to Base | No Base |
| Input Relation to Base | No Base |
| Output RPM @ 1750 rpm Input | 1296 rpm |
| Box Length | 9 7/16 in |
| Unit Size | 1511 |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | N/A |
| Input Shaft Position | Facing You |
| Relative Shaft Rotation | Counter Clockwise |
| Assembly | A |
| Ratio | 1.35:1 |
| Output Configuration | Single |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Shaft Arrangement | #5 |
| Gear Style | Bevel |
| Box Height | 7 1/2 in |
| Bearing Type | Roller Bearing |
| Output Shaft Position | Left |
| Max. Overhung Load @ 1750 rpm | 1300 lb/in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Torque Out @ 1150 rpm | 5867 in lb |
| Box Width | 9 7/16 in |
| Weight | 73.001 LB |
| EAN or UPC | 781711613795 |

