- 1/2" ID x 1 1/2" OD x 1" Long
- Nylatron GS Bushing
features
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
- No lubricant required
- Clean neat appearance
| Groove Type | No Groove |
| Has Flange | No |
| Length | 1 in |
| Temperature Range [Max] | 550 °F |
| I.D. | 1/2 in |
| O.D. | 1.5 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Material | Nylatron GS |
| Weight | 0.041 LB |
| EAN or UPC | 781711575031 |

