- Size 1216
- 1.5:1 Ratio
- Double, Left - Counter Clockwise/Rear - Clockwise, Left & Rear Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Washdown Duty | No |
| Ratio | 1.5:1 |
| Unit Size | 1216 |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Input Shaft Position | Facing You |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Torque Out @ 1750 rpm | 712 in lb |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Hole Pattern | 4.25 in x 4.25 in |
| Torque Out @ 1150 rpm | 785 in lb |
| Box Width | 7 in |
| Output Configuration | Double |
| Bearing Type | Roller Bearing |
| Shaft Arrangement | #34 |
| Input (Shaft or Bore) Size | 1 in |
| Input Configuration | Shaft Input |
| Output Shaft Position | Left & Rear |
| Gear Style | Bevel |
| Input Relation to Base | No Base |
| Relative Shaft Rotation | Left - Counter Clockwise, Rear - Clockwise |
| Assembly | L |
| Output Relation to Base | No Base |
| Box Height | 4 1/8 in |
| Box Length | 9 in |
| Weight | 24.002 LB |
| EAN or UPC | 781711611173 |

