- Size 1214
- 1:1 Ratio
- Single, Clockwise, Right Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- One-piece housing constructed from 60-45-10 ductile iron
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- By interchanging the vent plug and drain plug you can invert the unit, thereby changing the shaft location and rotation
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Box Length | 8 1/8 in |
| Box Height | 4 1/8 in |
| Gear Style | Spiral Bevel |
| Input Relation to Base | No Base |
| Shaft Arrangement | #2 |
| Assembly | C |
| Output Configuration | Single |
| Output Shaft Position | Right |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 1 in |
| Relative Shaft Rotation | Clockwise |
| Output Relation to Base | No Base |
| Washdown Duty | No |
| Ratio | 1:1 |
| Box Width | 7 in |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Unit Size | 1214 |
| Bearing Type | Roller Bearing |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Bolt Hole Pattern | 4.25 in x 4.25 in |
| Input Shaft Position | Facing You |
| Torque Out @ 1150 rpm | 1245 in lb |
| Torque Out @ 1750 rpm | 1122 in lb |
| Output (Shaft or Bore) Size | 1 in |
| Weight | 25.0 LB |

