- Size 1200
- 1.5:1 Ratio
- Double, Left - Clockwise/Right - Counter Clockwise, Left & Right Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
- Two-piece aluminum housing
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- Can be mounted in any position without the need of moving plugs
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Input Relation to Base | No Base |
| Input (Shaft or Bore) Size | 3/4 in |
| Output Configuration | Double |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Max. Overhung Load @ 1750 rpm | 250 lb/in |
| Box Length | 5 3/8 in |
| Torque Out @ 1750 rpm | 113 in lb |
| Box Width | 5 in |
| Input Shaft Position | Facing You |
| Box Height | 3 5/8 in |
| Assembly | D |
| Washdown Duty | No |
| Gear Style | Bevel |
| Output Shaft Position | Left & Right |
| Unit Size | 1200 |
| Input Configuration | Shaft Input |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Output Relation to Base | No Base |
| Bolt Hole Pattern | 3 1/8 x 2 7/8 |
| Bearing Type | Roller Bearing |
| Ratio | 1.5:1 |
| Shaft Arrangement | #6, #7 |
| Torque Out @ 1150 rpm | 136 in lb |
| Output (Shaft or Bore) Size | 3/4 in |
| Weight | 8.721 LB |
| EAN or UPC | 781711549957 |

