- Size 1200
- 1.5:1 Ratio
- Single, Clockwise, Left Output Shaft
- Shaft Input, Facing You
description
- Designed for industrial applications where low speed/high torque drives are required.
features
- Two-piece aluminum housing
- All shafts are supported by two tapered roller bearings
- Keys on the projecting shafts
- Can be mounted in any position without the need of moving plugs
- Compact, rugged construction
- Precision straight or spiral tooth bevel gears
- Shafts are ground and polished, heat treated alloy steel
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input (Shaft or Bore) Size | 3/4 in |
| Output Configuration | Single |
| Relative Shaft Rotation | Clockwise |
| Unit Size | 1200 |
| Box Width | 5 in |
| Input Shaft Position | Facing You |
| Bolt Hole Pattern | 3 1/8 x 2 7/8 |
| Output RPM @ 1750 rpm Input | 1167 rpm |
| Gear Style | Bevel |
| Torque Out @ 1150 rpm | 136 in lb |
| Input Relation to Base | No Base |
| Max. Overhung Load @ 1750 rpm | 250 lb/in |
| Bearing Type | Roller Bearing |
| Assembly | B |
| Torque Out @ 1750 rpm | 113 in lb |
| Box Length | 5 3/8 in |
| Washdown Duty | No |
| Ratio | 1.5:1 |
| Output (Shaft or Bore) Size | 3/4 in |
| Output Relation to Base | No Base |
| Shaft Arrangement | #1 |
| Input Configuration | Shaft Input |
| Output Shaft Position | Left |
| Box Height | 3 5/8 in |
| Weight | 8.722 LB |
| EAN or UPC | 781711061152 |

