- 3/8" ID x 1.120" OD x 5/8" Long
- Nylatron GS Bushing
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Temperature Range [Max] | 550 °F |
| Groove Type | No Groove |
| Length | 5/8 in |
| Inch/Metric | Inch |
| Has Flange | No |
| Material | Nylatron GS |
| I.D. | 3/8 in |
| Bore Type | Round Bore |
| O.D. | 1.12 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711574997 |

