- 24 Diametral Pitch, 0.500" Pitch Diameter, 25 Degree Pressure Angle, Right Hand, Quadruple Lead, 3/16" Bore
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- High ratio speed reduction
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| No. of Leads | Quadruple |
| Pressure Angle | 25 ° |
| Face Thread Length | 0.812 in |
| Pitch Diameter | 0.5 in |
| Material | Steel |
| Hub Dia. | 3/8 in |
| Keyway Size | No Keyway |
| Keyway | No Keyway |
| Bore Size | 0.1875 in |
| Outside Dia. | 0.625 in |
| Length Through Bore | 1.062 in |
| Diametral Pitch | 24 |
| Weight | 0.041 LB |
| EAN or UPC | 781711129388 |

