- 48 Diametral Pitch
- 0.333" Pitch Diameter
- 25° Pressure Angle
- Right Hand
- Quad Lead
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| No. of Leads | Quadruple |
| Face Thread Length | 0.562 in |
| Pressure Angle | 25 ° |
| Diametral Pitch | 48 |
| Material | Steel |
| Length Through Bore | 0.752 in |
| Hub Dia. | 0.26 in |
| Pitch Diameter | 0.333 in |
| Bore Size | 0.1875 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711129340 |

