- Reborable Non-Metallic Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 20 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14.5 ° |
| Bore Type | Reborable |
| Hub Dia. | 1.69 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 113 lb/in |
| Origin | Reborable |
| Torque at 600 RPM | 92 lb/in |
| Outside Dia. | 2.2 in |
| Material | Nonmetallic |
| Length Through Bore | 1.62 in |
| Torque at 1800 RPM | 65 lb/in |
| Torque at 1200 RPM | 73 lb/in |
| Pitch Diameter | 2 in |
| Diametral Pitch | 10 |
| Bore Size | 0.75 in |
| Torque at 900 RPM | 80 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Set Screw | No |
| No. of Teeth | 20 |
| Torque at 200 RPM | 126 lb/in |
| Weight | 0.201 LB |
| EAN or UPC | 781711090688 |

