- Reborable Non-Metallic Gear
- 10 Diametral Pitch
- 14.5° Pressure Angle
- 15 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 600 RPM | 66 lb/in |
| Diametral Pitch | 10 |
| Pressure Angle | 14.5 ° |
| Set Screw | No |
| No. of Teeth | 15 |
| Bore Type | Reborable |
| Torque at 200 RPM | 85 lb/in |
| Torque at 1200 RPM | 52 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 58 lb/in |
| Outside Dia. | 1.7 in |
| Torque at 300 RPM | 80 lb/in |
| Length Through Bore | 1.62 in |
| Torque at 1800 RPM | 46 lb/in |
| Material | Nonmetallic |
| Pitch Diameter | 1.5 in |
| Hub Dia. | 1.19 in |
| Bore Size | 0.625 in |
| Origin | Reborable |
| Weight | 0.101 LB |
| EAN or UPC | 781711090626 |

