- Reborable Non-Metallic Gear
- 12 Diametral Pitch
- 14.5° Pressure Angle
- 60 Teeth
- 5" Pitch Diameter
| Material | Nonmetallic |
| Outside Dia. | 5.17 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.75 in |
| Set Screw Size | N/A |
| Bore Size | 0.75 in |
| No. of Teeth | 60 |
| Set Screw | N/A |
| Diametral Pitch | 12 |
| Pressure Angle | 14.5 ° |
| Torque at 300 RPM | 168 lb/in |
| Pitch Diameter | 5 in |
| Torque at 1200 RPM | 112 lb/in |
| Bore Type | Reborable |
| Keyway | N/A |
| Origin | Reborable |
| Hub Dia. | N/A |
| Torque at 900 RPM | 120 lb/in |
| Torque at 200 RPM | 189 lb/in |
| Torque at 1800 RPM | 103 lb/in |
| Torque at 600 RPM | 135 lb/in |
| Weight | 0.951 LB |
| EAN or UPC | 781711090343 |

