- 16 Diametral Pitch, 80 Teeth, 20 Pressure Angle, RH, Quadruple Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
| No. of Leads | Quadruple |
| Flush Face to Worm Centerline | 0.156 |
| Hub Dia. | 0.88 in |
| Diametral Pitch | 16 |
| Material | Bronze |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 80 |
| Right / Left Hand | Right Hand |
| Bore Size | 0.375 in |
| Pitch Diameter | 5 in |
| Pressure Angle | 20 ° |
| Length Through Bore | 0.753 in |
| Helix Angle | 21° 48' |
| Weight | 0.701 LB |
| EAN or UPC | 781711135464 |

