description
- Stamped steel housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
features
- Pressed steel housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
- Lubricated for life
- Housing halves snap together for easy assembly
| Bearing Type | Ball Bearing |
| Style | 3-Bolt Flange |
| Flange Type | 3-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Housing Material | Pressed Steel |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Weight | 0.0 LB |

