- 1.1875" Shaft, 1.3125" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Stamped steel housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
features
- Pressed steel housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
- Lubricated for life
- Housing halves snap together for easy assembly
| Overall Width | 1.39 in |
| Mounted Unit Duty | Light-Duty |
| End Type | Open End |
| Bolt Size | 3/8 in |
| Base Width | 1 1/8 in |
| Bolt Holes | 2 |
| Shaft Dia. | 1.1875 in |
| Housing Height | 2 5/8 in |
| Base Length | 4 7/8 in |
| Insert Type | Steel Insert |
| Series | PS Series |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 3 3/4 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.141 in |
| Base Height | 0.238 in |
| Seal Type | Contact Seals |
| Housing Material | Stamped Steel |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Inch |
| Bearing Insert | BG-1 3/16 |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| Weight | 1.002 LB |
| EAN or UPC | 781711645086 |

