- 1.25" Shaft, 1.375" Base to Center, No Locking Device, Non-Expansion Type
description
- Split cast iron housing with bore and mounting base machined
features
- Bottom and split surfaces are ground
- Ends are finished perpendicular to the base
- Slotted bolt holes
- Oil hole drilled in center of cap
| Housing Height | 2 3/4 in |
| Housing Material | Cast Iron |
| Locking Device | No Locking Device |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Spacing | 4 1/2 in |
| Bolt Hole Width | 3/4 in |
| Base Height | 3/4 in |
| Base Width | 1 1/2 in |
| Inch/Metric | Inch |
| Housing Construction | 2 Piece |
| Shaft Dia. | 1.25 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Sintered Bronze Bearing |
| Bolt Holes | 2 |
| Lubrication | Self-Lubricating |
| Pillow Block Type | Thru-Bolt |
| Base Length | 6 in |
| Temperature Range [Max] | 225 °F |
| End Type | Open End |
| Bolt Hole Length | 3/4 in |
| Seal Type | Unsealed |
| Insert Type | Steel Insert |
| Series | PPB Series |
| Weight | 4.001 LB |
| EAN or UPC | 781711343227 |

