Skip to content Skip to navigation menu
Boston GearPLB5-020DF09-5/16

PLB5-020DF09-5/16

PLB Series HTD Pulley - Finished Bore
Item #101776462
  • 5 mm Pitch
  • 9 mm Belt Width
  • 5/16 in Finished Bore
  • 1.253 in Pitch Diameter HTD Pulley
  • made of Lexan
Boston GearPLB5-020DF09-5/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 9 mm Belt Width
  • 5/16 in Finished Bore
  • 1.253 in Pitch Diameter HTD Pulley
  • made of Lexan

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Length Through Bore 0.8125 in
Sprocket Width 7/16 in
Pitch Diameter 1.253 in
Bushing Series N/A
Hub Projection 1/4 in
Bore Range [Max] N/A
Outside Dia. 1.208 in
Sprocket Style Double Flange
Finished Bore 5/16 in
Bore Range [Min] N/A
Material Lexan
Belt Pitch 5 mm
Belt Width 9 mm
Bore Type Finished
No. of Teeth 20
Bushing Type None
Hub Dia. 3/4 in
Weight 0.041 LB
EAN or UPC 781711548707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison