
- 5 mm Pitch
- 9 mm Belt Width
- 5/16 in Finished Bore
- 1.191 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Sprocket Width | 7/16 in |
Bore Type | Finished |
Pitch Diameter | 1.191 in |
Bushing Type | None |
Outside Dia. | 1.146 in |
Material | Lexan |
Length Through Bore | 0.8125 in |
Sprocket Style | Double Flange |
Belt Width | 9 mm |
Bore Range [Min] | N/A |
No. of Teeth | 19 |
Bore Range [Max] | N/A |
Belt Pitch | 5 mm |
Finished Bore | 5/16 in |
Bushing Series | N/A |
Hub Projection | 1/4 in |
Hub Dia. | 3/4 in |
Weight | 0.031 LB |
EAN or UPC | 781711548677 |
