Skip to content Skip to navigation menu
Boston GearPLB5-012SF09-3/16

PLB5-012SF09-3/16

PLB Series HTD Pulley - Finished Bore
Item #101777744
  • 5 mm Pitch
  • 9 mm Belt Width
  • 3/16 in Finished Bore
  • .752 in Pitch Diameter HTD Pulley
  • made of Lexan
Boston GearPLB5-012SF09-3/16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Pitch
  • 9 mm Belt Width
  • 3/16 in Finished Bore
  • .752 in Pitch Diameter HTD Pulley
  • made of Lexan

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Bore Range [Max] N/A
Bore Type Finished
Belt Pitch 5 mm
Length Through Bore 0.8125 in
Sprocket Style Single Flange
No. of Teeth 12
Bore Range [Min] N/A
Hub Projection 1/4 in
Pitch Diameter 0.752 in
Sprocket Width 7/16 in
Hub Dia. 11/16 in
Bushing Series N/A
Finished Bore 3/16 in
Bushing Type None
Material Lexan
Outside Dia. 0.707 in
Belt Width 9 mm
Weight 0.021 LB
EAN or UPC 781711548011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison