Skip to content Skip to navigation menu
Boston GearPLB3-120NF09-1/2

PLB3-120NF09-1/2

PLB Series HTD Pulley - Finished Bore
Item #101776039
  • 3 mm Pitch
  • 9 mm Belt Width
  • 1/2 in Finished Bore
  • 4.511 in Pitch Diameter HTD Pulley
  • made of Lexan
Boston GearPLB3-120NF09-1/2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 mm Pitch
  • 9 mm Belt Width
  • 1/2 in Finished Bore
  • 4.511 in Pitch Diameter HTD Pulley
  • made of Lexan

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Pitch Diameter 4.511 in
Bore Type Finished
Sprocket Style No Flange
Outside Dia. 4.481 in
Bushing Series N/A
Sprocket Width 1/2 in
Hub Dia. 1 in
Bore Range [Max] N/A
Belt Width 9 mm
Hub Projection 3/8 in
No. of Teeth 120
Material Lexan
Bore Range [Min] N/A
Finished Bore 1/2 in
Length Through Bore 0.875 in
Belt Pitch 3 mm
Bushing Type None
Weight 0.181 LB
EAN or UPC 781711546321
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison