
- 3 mm Pitch
- 9 mm Belt Width
- 5/16 in Finished Bore
- 3.008 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Bore Range [Min] | N/A |
Material | Lexan |
Bore Range [Max] | N/A |
Bushing Type | None |
No. of Teeth | 80 |
Sprocket Width | 7/16 in |
Belt Pitch | 3 mm |
Hub Projection | 5/16 in |
Belt Width | 9 mm |
Outside Dia. | 2.978 in |
Bushing Series | N/A |
Bore Type | Finished |
Length Through Bore | 0.8125 in |
Finished Bore | 5/16 in |
Hub Dia. | 7/8 in |
Sprocket Style | Single Flange |
Pitch Diameter | 3.008 in |
Weight | 0.091 LB |
EAN or UPC | 781711546222 |
