- 3 mm Pitch
- 9 mm Belt Width
- 5/16 in Finished Bore
- 3.008 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Positive drive, no slip
- No lubrication required
- Low maintenance
- Compact
| Finished Bore | 5/16 in |
| Sprocket Width | 7/16 in |
| No. of Teeth | 80 |
| Length Through Bore | 0.8125 in |
| Sprocket Style | Double Flange |
| Hub Projection | 5/16 in |
| Bore Type | Finished |
| Hub Dia. | 7/8 in |
| Bore Range [Max] | N/A |
| Belt Width | 9 mm |
| Pitch Diameter | 3.008 in |
| Bushing Series | N/A |
| Bushing Type | None |
| Outside Dia. | 2.978 in |
| Belt Pitch | 3 mm |
| Material | Lexan |
| Bore Range [Min] | N/A |
| Weight | 0.121 LB |
| EAN or UPC | 781711546741 |

