
- 3 mm Pitch
- 9 mm Belt Width
- 1/4 in Finished Bore
- 1.805 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Sprocket Style | Double Flange |
No. of Teeth | 48 |
Pitch Diameter | 1.805 in |
Hub Dia. | 7/8 in |
Sprocket Width | 7/16 in |
Bushing Series | N/A |
Belt Pitch | 3 mm |
Belt Width | 9 mm |
Outside Dia. | 1.775 in |
Bore Range [Min] | N/A |
Bushing Type | None |
Bore Type | Finished |
Length Through Bore | 0.8125 in |
Material | Lexan |
Bore Range [Max] | N/A |
Finished Bore | 1/4 in |
Hub Projection | 1/4 in |
Weight | 0.061 LB |
EAN or UPC | 781711546659 |
