Skip to content Skip to navigation menu
Boston GearPLB3-025SF09-1/4

PLB3-025SF09-1/4

PLB Series HTD Pulley - Finished Bore
Item #101776032
  • 3 mm Pitch
  • 9 mm Belt Width
  • 1/4 in Finished Bore
  • .940 in Pitch Diameter HTD Pulley
  • made of Lexan
Boston GearPLB3-025SF09-1/4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 mm Pitch
  • 9 mm Belt Width
  • 1/4 in Finished Bore
  • .940 in Pitch Diameter HTD Pulley
  • made of Lexan

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Bore Range [Min] N/A
Sprocket Style Single Flange
No. of Teeth 25
Belt Width 9 mm
Outside Dia. 0.91 in
Bushing Series N/A
Bore Range [Max] N/A
Bushing Type None
Sprocket Width 7/16 in
Finished Bore 1/4 in
Bore Type Finished
Length Through Bore 0.8125 in
Hub Dia. 3/4 in
Material Lexan
Belt Pitch 3 mm
Pitch Diameter 0.94 in
Hub Projection 1/4 in
Weight 0.021 LB
EAN or UPC 781711545980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison