- 5 mm Belt Pitch
- 9 mm Belt Width
- 50 Teeth
- 3.088" Outside Diameter
- 5/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Belt Width | 9 mm |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 0.3125 in |
| Material | Lexan |
| Sprocket Width | 7/16 in |
| Bushing Series | N/A |
| Finished Bore | N/A |
| No. of Teeth | 50 |
| Bore Type | Reborable |
| Pitch Diameter | 3.133 in |
| Belt Pitch | 5 mm |
| Bushing Type | None |
| Outside Dia. | 3.088 in |
| Weight | 0.121 LB |
| EAN or UPC | 781711547984 |

