Skip to content Skip to navigation menu
Boston GearPL5-022SF090

PL5-022SF090

PL Series HTD Pulley
Item #101776523
  • 5 mm Belt Pitch
  • 9 mm Belt Width
  • 22 Teeth
  • 1.334" Outside Diameter
  • 1/4" Stock Bore
Boston GearPL5-022SF090
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Belt Pitch
  • 9 mm Belt Width
  • 22 Teeth
  • 1.334" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Bushing Series N/A
No. of Teeth 22
Finished Bore N/A
Pitch Diameter 1.379 in
Bushing Type None
Bore Type Reborable
Belt Pitch 5 mm
Belt Width 9 mm
Material Lexan
Sprocket Width 7/16 in
Bore Range [Min] 0.25 in
Bore Range [Max] N/A
Outside Dia. 1.334 in
Weight 0.031 LB
EAN or UPC 781711547755
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison