- 3 mm Belt Pitch
- 9 mm Belt Width
- 19 Teeth
- 0.684" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bushing Series | N/A |
| Sprocket Width | 7/16 in |
| No. of Teeth | 19 |
| Material | Lexan |
| Outside Dia. | 0.684 in |
| Finished Bore | N/A |
| Pitch Diameter | 0.714 in |
| Bore Range [Min] | 0.25 in |
| Bore Range [Max] | N/A |
| Belt Width | 9 mm |
| Belt Pitch | 3 mm |
| Bore Type | Reborable |
| Bushing Type | None |
| Weight | 0.021 LB |
| EAN or UPC | 781711545690 |

