- 3 mm Belt Pitch
- 9 mm Belt Width
- 12 Teeth
- 0.421" Outside Diameter
- 3/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bore Range [Min] | 0.1875 in |
| Finished Bore | N/A |
| Sprocket Width | 7/16 in |
| Belt Width | 9 mm |
| Bore Type | Reborable |
| No. of Teeth | 12 |
| Bushing Series | N/A |
| Outside Dia. | 0.421 in |
| Bushing Type | None |
| Belt Pitch | 3 mm |
| Material | Lexan |
| Bore Range [Max] | N/A |
| Pitch Diameter | 0.451 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711545621 |

