- 3 mm Belt Pitch
- 9 mm Belt Width
- 10 Teeth
- 0.346" Outside Diameter
- 1/8" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bore Range [Min] | 0.125 in |
| Finished Bore | N/A |
| Material | Lexan |
| Belt Width | 9 mm |
| Bore Range [Max] | N/A |
| No. of Teeth | 10 |
| Sprocket Width | 7/16 in |
| Bushing Series | N/A |
| Bushing Type | None |
| Pitch Diameter | 0.376 in |
| Bore Type | Reborable |
| Outside Dia. | 0.346 in |
| Belt Pitch | 3 mm |
| Weight | 0.011 LB |
| EAN or UPC | 781711545607 |

