
- 8" L x 5" W x 1/4" H
- Bronze - Oil Impregnated (SAE 841)
applications
- Heavy loads at moderate speeds
- Light loads at high speeds
features
- Self-contained oil supply provides protective film
- Permits reduced shaft clearances
compliances
- 0
Thickness | 0.25 in |
Length | 8 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Weight | 2.441 LB |
EAN or UPC | 781711357125 |
