Skip to content Skip to navigation menu
PA Series HTD Pulley

PA5-062NF090

PA Series HTD Pulley
Item #101777091
  • 5 mm Belt Pitch
  • 9 mm Belt Width
  • 62 Teeth
  • 3.840" Outside Diameter
  • 3/8" Stock Bore
PA Series HTD Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Belt Pitch
  • 9 mm Belt Width
  • 62 Teeth
  • 3.840" Outside Diameter
  • 3/8" Stock Bore

features

  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
  • Compact
Pitch Diameter 3.885 in
Bore Type Reborable
Material Aluminum
Belt Width 9 mm
Finished Bore N/A
No. of Teeth 62
Belt Pitch 5 mm
Bushing Series N/A
Bushing Type None
Bore Range [Min] 0.375 in
Bore Range [Max] N/A
Outside Dia. 3.84 in
Sprocket Width 35/64 in
Weight 0.521 LB
EAN or UPC 781711547199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison