- 5 mm Belt Pitch
- 15 mm Belt Width
- 48 Teeth
- 2.963" Outside Diameter
- 3/8" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| No. of Teeth | 48 |
| Pitch Diameter | 3.008 in |
| Sprocket Width | 25/32 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Bore Range [Min] | 0.375 in |
| Finished Bore | N/A |
| Material | Aluminum |
| Bore Type | Reborable |
| Belt Width | 15 mm |
| Outside Dia. | 2.963 in |
| Bore Range [Max] | N/A |
| Belt Pitch | 5 mm |
| Weight | 0.481 LB |
| EAN or UPC | 781711547595 |

