- 5 mm Belt Pitch
- 9 mm Belt Width
- 44 Teeth
- 2.712" Outside Diameter
- 5/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Outside Dia. | 2.712 in |
| Bore Type | Reborable |
| Belt Pitch | 5 mm |
| Bushing Series | N/A |
| Sprocket Width | 35/64 in |
| Bore Range [Max] | N/A |
| Finished Bore | N/A |
| Pitch Diameter | 2.757 in |
| Bore Range [Min] | 0.3125 in |
| Bushing Type | None |
| Belt Width | 9 mm |
| No. of Teeth | 44 |
| Material | Aluminum |
| Weight | 0.321 LB |
| EAN or UPC | 781711547144 |

