Skip to content Skip to navigation menu
PA Series HTD Pulley

PA5-030DF150

PA Series HTD Pulley
Item #101777343
  • 5 mm Belt Pitch
  • 15 mm Belt Width
  • 30 Teeth
  • 1.835" Outside Diameter
  • 1/4" Stock Bore
PA Series HTD Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Belt Pitch
  • 15 mm Belt Width
  • 30 Teeth
  • 1.835" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Belt Width 15 mm
Finished Bore N/A
Outside Dia. 1.835 in
Bushing Type None
Bore Range [Max] N/A
Material Aluminum
Bore Range [Min] 0.25 in
Bushing Series N/A
Bore Type Reborable
Belt Pitch 5 mm
Sprocket Width 25/32 in
No. of Teeth 30
Pitch Diameter 1.88 in
Weight 0.221 LB
EAN or UPC 781711547359
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison