Skip to content Skip to navigation menu
PA Series HTD Pulley

PA5-018NF090

PA Series HTD Pulley
Item #101776044
  • 5 mm Belt Pitch
  • 9 mm Belt Width
  • 18 Teeth
  • 1.083" Outside Diameter
  • 1/4" Stock Bore
PA Series HTD Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 mm Belt Pitch
  • 9 mm Belt Width
  • 18 Teeth
  • 1.083" Outside Diameter
  • 1/4" Stock Bore

features

  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Low maintenance
Belt Width 9 mm
Bore Range [Max] N/A
Belt Pitch 5 mm
Bore Type Reborable
Bore Range [Min] 0.25 in
Outside Dia. 1.083 in
Bushing Series N/A
Material Aluminum
Pitch Diameter 1.128 in
Bushing Type None
No. of Teeth 18
Finished Bore N/A
Sprocket Width 35/64 in
Weight 0.051 LB
EAN or UPC 781711547007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison