- 5 mm Belt Pitch
- 9 mm Belt Width
- 14 Teeth
- 0.832" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Belt Pitch | 5 mm |
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Belt Width | 9 mm |
| Finished Bore | N/A |
| Pitch Diameter | 0.877 in |
| Bore Type | Reborable |
| Sprocket Width | 35/64 in |
| No. of Teeth | 14 |
| Material | Aluminum |
| Bushing Type | None |
| Bore Range [Min] | 0.25 in |
| Outside Dia. | 0.832 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711546796 |

