- 3 mm Belt Pitch
- 9 mm Belt Width
- 72 Teeth
- 2.677" Outside Diameter
- 5/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| No. of Teeth | 72 |
| Belt Pitch | 3 mm |
| Bore Range [Max] | N/A |
| Bushing Type | None |
| Pitch Diameter | 2.707 in |
| Material | Aluminum |
| Bore Range [Min] | 0.3125 in |
| Bushing Series | N/A |
| Outside Dia. | 2.677 in |
| Bore Type | Reborable |
| Sprocket Width | 1/2 in |
| Belt Width | 9 mm |
| Finished Bore | N/A |
| Weight | 0.311 LB |
| EAN or UPC | 781711545355 |

