
- 3 mm Belt Pitch
- 6 mm Belt Width
- 44 Teeth
- 1.624" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Belt Pitch | 3 mm |
Bushing Type | None |
Material | Aluminum |
Outside Dia. | 1.624 in |
Bore Type | Reborable |
Bore Range [Min] | 0.25 in |
No. of Teeth | 44 |
Sprocket Width | 0.407 in |
Bore Range [Max] | N/A |
Belt Width | 6 mm |
Finished Bore | N/A |
Pitch Diameter | 1.654 in |
Bushing Series | N/A |
Weight | 0.121 LB |
EAN or UPC | 781711544853 |
