- 3 mm Belt Pitch
- 6 mm Belt Width
- 38 Teeth
- 1.399" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Belt Pitch | 3 mm |
| Bushing Series | N/A |
| Outside Dia. | 1.399 in |
| Bore Range [Min] | 0.25 in |
| Bushing Type | None |
| Bore Type | Reborable |
| Pitch Diameter | 1.429 in |
| Finished Bore | N/A |
| No. of Teeth | 38 |
| Belt Width | 6 mm |
| Bore Range [Max] | N/A |
| Material | Aluminum |
| Sprocket Width | 0.407 in |
| Weight | 0.091 LB |
| EAN or UPC | 781711544686 |

