- 3 mm Belt Pitch
- 9 mm Belt Width
- 32 Teeth
- 1.173" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Material | Aluminum |
| Sprocket Width | 0.506 in |
| Bushing Type | None |
| Pitch Diameter | 1.203 in |
| Bore Range [Min] | 0.25 in |
| Belt Width | 9 mm |
| No. of Teeth | 32 |
| Outside Dia. | 1.173 in |
| Bore Range [Max] | N/A |
| Belt Pitch | 3 mm |
| Bore Type | Reborable |
| Bushing Series | N/A |
| Finished Bore | N/A |
| Weight | 0.071 LB |
| EAN or UPC | 781711545096 |

