- 3 mm Belt Pitch
- 6 mm Belt Width
- 28 Teeth
- 1.023" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Outside Dia. | 1.023 in |
| Bore Range [Min] | 0.25 in |
| Material | Aluminum |
| Belt Width | 6 mm |
| Bore Type | Reborable |
| No. of Teeth | 28 |
| Bushing Series | N/A |
| Sprocket Width | 0.386 in |
| Bore Range [Max] | N/A |
| Finished Bore | N/A |
| Pitch Diameter | 1.053 in |
| Belt Pitch | 3 mm |
| Bushing Type | None |
| Weight | 0.041 LB |
| EAN or UPC | 781711544785 |

