- 3 mm Belt Pitch
- 6 mm Belt Width
- 24 Teeth
- 0.872" Outside Diameter
- 1/4" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Material | Aluminum |
| Finished Bore | N/A |
| No. of Teeth | 24 |
| Bushing Series | N/A |
| Bore Range [Max] | N/A |
| Belt Pitch | 3 mm |
| Pitch Diameter | 0.902 in |
| Bore Type | Reborable |
| Bore Range [Min] | 0.25 in |
| Outside Dia. | 0.872 in |
| Bushing Type | None |
| Belt Width | 6 mm |
| Sprocket Width | 0.386 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711544600 |

