Skip to content Skip to navigation menu
PA Series HTD Pulley

PA3-019DF060

PA Series HTD Pulley
Item #101775289
  • 3 mm Belt Pitch
  • 6 mm Belt Width
  • 19 Teeth
  • 0.684" Outside Diameter
  • 1/4" Stock Bore
PA Series HTD Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 mm Belt Pitch
  • 6 mm Belt Width
  • 19 Teeth
  • 0.684" Outside Diameter
  • 1/4" Stock Bore

features

  • Low maintenance
  • Compact
  • Positive drive, no slip
  • No lubrication required
No. of Teeth 19
Outside Dia. 0.684 in
Pitch Diameter 0.714 in
Bore Range [Max] N/A
Belt Width 6 mm
Bore Type Reborable
Material Aluminum
Bushing Series N/A
Bore Range [Min] 0.25 in
Belt Pitch 3 mm
Bushing Type None
Sprocket Width 0.386 in
Finished Bore N/A
Weight 0.021 LB
EAN or UPC 781711544570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison