- 3 mm Belt Pitch
- 9 mm Belt Width
- 15 Teeth
- 0.534" Outside Diameter
- 3/16" Stock Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| Bore Type | Reborable |
| Sprocket Width | 0.401 in |
| Pitch Diameter | 0.564 in |
| No. of Teeth | 15 |
| Bore Range [Min] | 0.1875 in |
| Belt Pitch | 3 mm |
| Material | Aluminum |
| Outside Dia. | 0.534 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Belt Width | 9 mm |
| Bore Range [Max] | N/A |
| Bushing Series | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 781711544976 |

