- 1/2" ID x 3/4" OD x 1" Long
- Glass Filled Teflon Bushing
applications
- Heavy loads at moderate speeds
- Textile machinery
- Farm implements
- Food processing equipment
- Pulp and paper machinery
- Business machinery
- Aircraft
- Home appliances
- Automotive and machine tools
features
- Glass filled material
- Self-lubricating
- Resists wear
- Resist corrosion
- Temperature range from -400 °F to 550 °F
- Excellent PV value
- Green
| Inch/Metric | Inch |
| O.D. | 0.75 in |
| Has Flange | No |
| I.D. | 1/2 in |
| Material | Glass-Filled Teflon |
| Temperature Range [Max] | 550 °F |
| Temperature Range [Min] | -400 °F |
| Length | 1 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Weight | 0.021 LB |
| EAN or UPC | 781711568378 |

