- 6 Diametral Pitch, 24 Teeth, 14.5 Pressure Angle, RH, Quadruple Thread, Bronze Worm Gear
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14.5 ° |
| Length Through Bore | 1.88 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Bronze |
| Helix Angle | 18° 26' |
| No. of Leads | Quadruple |
| Pitch Diameter | 4 in |
| Right / Left Hand | Right Hand |
| No. of Teeth | 24 |
| Flush Face to Worm Centerline | 0.5 |
| Bore Size | 1.25 in |
| Hub Dia. | 1.94 in |
| Diametral Pitch | 6 |
| Weight | 4.8 LB |
| EAN or UPC | 781711138038 |

